Skip to content Skip to navigation menu
Band-It Idex, Inc.080-J02069

080-J02069

Pok-It II Clamping Tools
Item #101554729
  • Pok-It II Clamping Tool
  • 1/4 in [Min], 3/8 in [Max] Band Width
Band-It Idex, Inc.080-J02069
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pok-It II Clamping Tool
  • 1/4 in [Min], 3/8 in [Max] Band Width

applications

  • Band Clamping
Band Width [Max] 0.375 in
Band Width [Min] 0.25 in
Weight 1.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison