Skip to content Skip to navigation menu
Band-It Idex, Inc.080-C00369

080-C00369

Heavy-Duty BAND-IT® Clamping Tools
Item #101556201
  • Heavy Duty BAND-IT® Clamping Tool
  • 3/16 in [Min], 3/4 in [Max] Band Width
Band-It Idex, Inc.080-C00369
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty BAND-IT® Clamping Tool
  • 3/16 in [Min], 3/4 in [Max] Band Width

applications

  • Band Clamping
Band Width [Min] 0.1875 in
Band Width [Max] 0.75 in
Weight 5.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison