Skip to content Skip to navigation menu
Band-It Idex, Inc.080-C00169

080-C00169

The BAND-IT® Clamping Tools
Item #101935000
  • The BAND-IT® Clamping Tool
  • 1/4 in [Min], 3/8 in [Max] Band Width
Band-It Idex, Inc.080-C00169
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • The BAND-IT® Clamping Tool
  • 1/4 in [Min], 3/8 in [Max] Band Width

applications

  • Band Clamping
Band Width [Min] 0.25 in
Band Width [Max] 0.375 in
Weight 4.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison