- 7 1/2 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 254TC Frame, 1.0 SF
applications
- Material handling
- Packaging equipment
- Food processing
- Wet environments
features
- Epoxy Finish
- Adjustable speed with full torque from zero to base speed
- 1024 line count encoder
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Brake Feature | No |
| Frame Material | Steel |
| Motor Shaft Size | 1 5/8 in |
| Type | 3940M |
| Washdown Duty | Yes |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Poles | 4 |
| Full Load Amps | 9.1 |
| Motor Application | Vector Duty, Washdown Duty |
| Product Line | RG |
| Phase | Three Phase |
| Full Load Pf | 85 |
| Mounting | C-Face - With Base |
| Design | B |
| RefPicture | ZDWNM3554T |
| Frame | 254TC |
| Mounting Style | F-1 |
| Rotation | R |
| Motor Shaft Length | 4 in |
| Voltage Rating | 460, 230 |
| Full Load Efficiency | 91 % |
| Full Load rpm | 1765 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mult. Sym. | E2 |
| Voltage | 230/460 |
| RPM | 1800 rpm |
| Drive End Bearing | 6309 |
| VoltCode | F |
| Service Factor | 1 |
| Open End Bearing | 6208 |
| Enclosure | TENV |
| BALD Family Names | Vector Duty, C-Face |
| Frame Size | 250TC |
| Weight | 240.0 LB |
| EAN or UPC | 781568200315 |

