- 15 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- Constant horsepower to maximum speed
- Cast iron construction
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 230/460 |
| BALD Family Names | Vector Duty, C-Face |
| Service Factor | 1 |
| Enclosure | TENV |
| VoltCode | F |
| Design | A |
| Full Load rpm | 1765 rpm |
| Frame | 254TC |
| Useable at 208V | No |
| Product Line | RG |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Type | 0948M |
| Motor Application | Vector Duty, Encoder Provided |
| Mounting | C-Face - With Base |
| Open End Bearing | 6208 |
| Hz | 60 Hz |
| Frame Size | 250TC |
| Drive End Bearing | 6309 |
| Mult. Sym. | E2 |
| Poles | 4 |
| Brake Feature | No |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.1 % |
| C Dimension | 23.54 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting Style | F-1 |
| Full Load Amps | 18.5 |
| Voltage Rating | 460, 230 |
| Rotation | R |
| RefPicture | ZDNM |
| Full Load Pf | 80 |
| Frame Material | Cast Iron |
| Weight | 286.0 LB |
| EAN or UPC | 781568309520 |

