- 75 hp
- 1200 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Elevator
features
- Cast iron frame and endplates
- Electrically isolated 1024 PPR HS35 optical encoder
- ISR® magnet wire
- Class H insulation
- Winding thermostat
- 1/8" shaft endplay
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 91.7 % |
| RefPicture | ZDME |
| Full Load Amps | 90 |
| Motor Shaft Length | 7 1/4 in |
| Full Load Pf | 84 |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 2 7/8 in |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Brake Feature | No |
| Type | 1672M |
| Motor Application | Vector Duty, Premium Efficient |
| BALD Family Names | Premium Efficient, Vector Duty |
| Useable at 208V | No |
| Open End Bearing | 6316 |
| Product Line | RG |
| Voltage | 460 |
| Enclosure | ODP |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| VoltCode | G |
| Mult. Sym. | E2 |
| Service Factor | 1 |
| Drive End Bearing | 6316 |
| Rotation | R |
| Design | A |
| Poles | 6 |
| Frame | 405T |
| Mounting Style | F-1 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Full Load rpm | 1185 rpm |
| Weight | 1162.0 LB |
| EAN or UPC | 781568223147 |

