- 60 hp
- 1200 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Elevator
features
- Cast iron frame and endplates
- Class H insulation
- Winding thermostat
- 1/8" shaft endplay
- Electrically isolated 1024 PPR HS35 optical encoder
- ISR® magnet wire
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Voltage Rating | 460 |
| Full Load Efficiency | 91.7 % |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Drive End Bearing | 6316 |
| Full Load Amps | 74 |
| Full Load Pf | 84 |
| Type | 1660M |
| RefPicture | ZDME |
| Washdown Duty | No |
| Motor Shaft Size | 2 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| RPM | 1200 rpm |
| Frame | 404T |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Rotation | R |
| Poles | 6 |
| Motor Shaft Length | 7 1/4 in |
| Open End Bearing | 6316 |
| Mounting | Rigid Base |
| Useable at 208V | No |
| Motor Application | Vector Duty, Premium Efficient |
| Brake Feature | No |
| Hz | 60 Hz |
| Voltage | 460 |
| VoltCode | G |
| BALD Family Names | Premium Efficient, Vector Duty |
| Design | A |
| Full Load rpm | 1185 rpm |
| Mult. Sym. | E2 |
| Product Line | RG |
| Phase | Three Phase |
| Weight | 1077.0 LB |
| EAN or UPC | 781568223130 |

