- 30 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Elevator
features
- Cast iron frame and endplates
- Electrically isolated 1024 PPR HS35 optical encoder
- ISR® magnet wire
- Class H insulation
- Winding thermostat
- 1/8" shaft endplay
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 230/460 |
| Enclosure | ODP |
| Full Load Amps | 39 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mult. Sym. | E2 |
| Full Load Pf | 79 |
| RefPicture | ZDME |
| Type | 1256M |
| Voltage Rating | 460, 230 |
| Design | A |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Rotation | R |
| VoltCode | F |
| Poles | 6 |
| Open End Bearing | 6311 |
| Motor Application | Vector Duty, Premium Efficient, High Starting Torque, Encoder Provided |
| Full Load rpm | 1160 rpm |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | RG |
| Washdown Duty | No |
| Hz | 60 Hz |
| Drive End Bearing | 6311 |
| BALD Family Names | Premium Efficient, Vector Duty |
| Frame | 326T |
| RPM | 1200 rpm |
| Full Load Efficiency | 91.7 % |
| Mounting Style | F-1 |
| Brake Feature | No |
| Service Factor | 1 |
| Useable at 208V | No |
| Weight | 557.0 LB |
| EAN or UPC | 781568207543 |

