- 10 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Elevator
features
- Cast iron frame and endplates
- Electrically isolated 1024 PPR HS35 optical encoder
- ISR® magnet wire
- Class H insulation
- Winding thermostat
- 1/8" shaft endplay
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Frame Size | Shaft Input, Not a C-Face |
| Type | 0944M |
| Poles | 6 |
| Full Load Pf | 60 |
| Voltage | 230/460 |
| Mounting Style | F-1 |
| BALD Family Names | Premium Efficient, Vector Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 17 |
| Washdown Duty | No |
| Brake Feature | No |
| Useable at 208V | No |
| Full Load rpm | 1180 rpm |
| Open End Bearing | 6309 |
| Hz | 60 Hz |
| Mult. Sym. | E2 |
| Rotation | R |
| Enclosure | ODP |
| Efficiency Group | Premium Efficient |
| VoltCode | F |
| Drive End Bearing | 6309 |
| Voltage Rating | 460, 230 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame | 256T |
| RefPicture | ZDME |
| Motor Application | Vector Duty, Premium Efficient, High Starting Torque, Encoder Provided |
| Mounting | Rigid Base |
| Product Line | RG |
| Design | A |
| Weight | 280.0 LB |
| EAN or UPC | 781568207550 |

