- 450 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 5007L Frame, 1.0 SF
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- 1024 line count encoder
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | G |
| Voltage | 460 |
| Design | B |
| Enclosure | TEBC |
| Mult. Sym. | E2 |
| Open End Bearing | 6222 |
| Type | 20153M |
| Voltage Rating | 460 |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Frame | 5007L |
| Brake Feature | No |
| Service Factor | 1 |
| Full Load Pf | 91 |
| Motor Shaft Size | 3 7/8 in |
| Full Load rpm | 1790 rpm |
| RPM | 1800 rpm |
| Full Load Amps | 492 |
| RefPicture | ZDM5040L_4 |
| Product Line | RG |
| Rotation | R |
| Hz | 60 Hz |
| BALD Family Names | Vector Duty |
| Mounting Style | F-1 |
| Drive End Bearing | 6322 |
| Washdown Duty | No |
| Motor Shaft Length | 11 1/8 in |
| Useable at 208V | No |
| Frame Material | Cast Iron |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 96.5 % |
| Phase | Three Phase |
| Poles | 4 |
| Mounting | Rigid Base |
| Motor Application | Vector Duty |
| Weight | 3600.0 LB |
| EAN or UPC | 781568200124 |

