- 75 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEBC - Totally Enclosed Blower Cooled, C-Face (With Base), 365TC Frame, 1.0 SF
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- Constant horsepower to maximum speed
- Cast iron construction
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 365T |
| VoltCode | F |
| Frame Material | Cast Iron |
| Design | B |
| Full Load Efficiency | 95.4 % |
| Hz | 60 Hz |
| Poles | 4 |
| BALD Family Names | Vector Duty |
| Motor Application | Vector Duty |
| Rotation | R |
| Type | 1482M |
| Full Load Pf | 87 |
| Washdown Duty | No |
| Full Load rpm | 1780 rpm |
| Useable at 208V | No |
| Drive End Bearing | 6313 |
| Full Load Amps | 84 |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Service Factor | 1 |
| C Dimension | 40.56 in |
| Motor Shaft Size | 2 3/8 in |
| RPM | 1800 rpm |
| Mult. Sym. | E2 |
| Enclosure | TEBC |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Product Line | RG |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Motor Shaft Length | 5 7/8 in |
| RefPicture | ZDM |
| Open End Bearing | 6312 |
| Weight | 909.0 LB |
| EAN or UPC | 781568156551 |

