- 60 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEBC - Totally Enclosed Blower Cooled, C-Face (With Base), 364TC Frame, 1.0 SF
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- Constant horsepower to maximum speed
- Cast iron construction
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Mounting | C-Face - With Base |
| Motor Application | Vector Duty |
| Voltage Rating | 460, 230 |
| RefPicture | ZDM |
| Voltage | 230/460 |
| Rotation | R |
| Poles | 4 |
| Full Load rpm | 1780 rpm |
| Mult. Sym. | E2 |
| Motor Shaft Length | 5 7/8 in |
| Product Line | RG |
| Design | B |
| Frame Material | Cast Iron |
| Full Load Pf | 86 |
| C Dimension | 40.56 in |
| RPM | 1800 rpm |
| Useable at 208V | No |
| VoltCode | F |
| Washdown Duty | No |
| Hz | 60 Hz |
| Enclosure | TEBC |
| Frame | 364T |
| BALD Family Names | Vector Duty |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Open End Bearing | 6312 |
| Full Load Efficiency | 95 % |
| Full Load Amps | 69 |
| Mounting Style | F-1 |
| Service Factor | 1 |
| Drive End Bearing | 6313 |
| Type | 1462M |
| Phase | Three Phase |
| Motor Shaft Size | 2 3/8 in |
| Weight | 811.0 LB |
| EAN or UPC | 781568156544 |

