- 25 HP, 1800 RPM, 60 Hertz, 575 Volt, Three Phase, TEBC - Totally Enclosed Blower Cooled, C-Face (With Base), 284TC Frame, 1.0 SF
applications
- Packaging equipment
- Printing presses
- Test stands
- Material handling
features
- Adjustable speed operation
- Full torque from zero to base speed
- Constant horsepower to maximum speed
- HS25 or HS35 encoder feedback with MS connector
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Voltage | 575 |
| Hz | 60 Hz |
| Design | B |
| Voltage Rating | 575 |
| Full Load Pf | 84 |
| Mounting | C-Face - With Base |
| Motor Application | Vector Duty |
| Motor Shaft Size | 1 7/8 in |
| Motor Shaft Length | 4 5/8 in |
| RefPicture | ZDM |
| Brake Feature | No |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Enclosure | TEBC |
| Full Load rpm | 1770 rpm |
| Frame Material | Cast Iron |
| Poles | 4 |
| Frame | 284TC |
| Mounting Style | F-1 |
| Drive End Bearing | 6311 |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 23.9 |
| Open End Bearing | 6309 |
| BALD Family Names | Vector Duty |
| Frame Size | 280TC |
| Washdown Duty | No |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Weight | 482.0 LB |
| EAN or UPC | 781568199978 |

