Skip to content Skip to navigation menu
Series 22H Line Regenerative Vector Control

ZD22H215-EL

Series 22H Line Regenerative Vector Control
Item #100997644
  • 230 Input Voltage
  • NEMA 1 Enclosure
  • Vector Duty
  • 15 hp Constant Torque
  • 15 hp Variable Torque
  • Regen Brake, Keypad
  • Three Phase
+ Show More + Show Less
Series 22H Line Regenerative Vector Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 230 Input Voltage
  • NEMA 1 Enclosure
  • Vector Duty
  • 15 hp Constant Torque
  • 15 hp Variable Torque

applications

  • Variable torque, constant torque or constant horsepower applications
  • New installations, replacements and original equipment manufacturers (OEM)

features

  • Motor overspeed
  • Adjustable current limit
  • Isolated control circuitry
  • Digital display for fault conditions
  • Selectable automatic restart at momentary power loss
  • Manual restart
  • Over/Under voltage
  • Line to line and line to ground faults
  • Over-temperature
  • Motor overload
  • Linear heat sink thermal sensor

compliances

  • 0

options

  • DC tach interface
  • High resolution analog input
  • Isolated encoder
  • Isolated input
  • Master pulse follower
  • Pneumatic in/relay out
  • Resolver input
  • RS232
  • RS422/RS485
Cooling Type Forced Air
Inverter or Vector Duty Vector Duty
Installed Options Keypad, Regen Brake
RefPicture ZD22H410_EL
Phase Three Phase
Depth 12 in
Output Current - Variable Torque [Max] 48 A
Output Current - Variable Torque 42 A
Load Type Constant Torque, Variable Torque
Output Current - Constant Torque [Max] 72 A
Horsepower Variable Torque 15 hp
Available Options DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485
Input Voltage 230
Output Current - Constant Torque 42 A
Horsepower Constant Torque 15 hp
Washdown Duty No
Enclosure NEMA 1
Mult. Sym. E1
Weight 175.0 LB
EAN or UPC 781568197301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison