Skip to content Skip to navigation menu
Series 18H Vector Control

ZD18H530-EO

Series 18H Vector Control
Item #102658512
  • 575 Input Voltage
  • NEMA 1 Enclosure
  • Vector Duty
  • 30 hp Constant Torque
  • 40 hp Variable Torque
  • Opt Dynamic Braking, Keypad
  • Three Phase
+ Show More + Show Less
Series 18H Vector Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 575 Input Voltage
  • NEMA 1 Enclosure
  • Vector Duty
  • 30 hp Constant Torque
  • 40 hp Variable Torque

applications

  • Variable torque, constant torque or constant horsepower applications
  • New installations, replacements and original equipment manufacturers (OEM)

features

  • Motor overspeed
  • Adjustable current limit
  • Isolated control circuitry
  • Digital display for fault conditions
  • Selectable automatic restart at momentary power loss
  • Manual restart
  • Over/Under voltage
  • Line to line and line to ground faults
  • Over-temperature
  • Motor overload
  • Linear heat sink thermal sensor

compliances

  • 0

options

  • Analog relay output
  • DC tach interface
  • High resolution analog input
  • Isolated encoder
  • Isolated input
  • Master pulse follower
  • Pneumatic in/relay out
  • Resolver input
  • RS232
Depth 9.65 in
Inverter or Vector Duty Vector Duty
Input Voltage 575
Output Current - Variable Torque [Max] 47 A
Phase Three Phase
Washdown Duty No
Output Current - Constant Torque [Max] 54 A
Horsepower Constant Torque 30 hp
Cooling Type Forced Air
Enclosure NEMA 1
RefPicture 18HC
Mult. Sym. E1
Output Current - Constant Torque 32 A
Installed Options Opt Dynamic Braking, Keypad
Output Current - Variable Torque 41 A
Size Code C
Load Type Constant Torque, Variable Torque
Horsepower Variable Torque 40 hp
Available Options Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485
Weight 63.0 LB
EAN or UPC 781568184806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison