- 460 Input Voltage, NEMA 1 Enclosure, Vector, 200 hp, Constant Torque, 3 Phase
| Input Voltage | 460 |
| Load Type | Constant Torque |
| Control Series | 18H |
| Cooling Type | Forced Air |
| Washdown Duty | No |
| Output Current - Constant Torque [Max] | 820 A |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Inverter or Vector Duty | Vector Duty |
| Depth | 23.49 in |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque | 480 A |
| Installed Options | Keypad |
| Phase | Three Phase |
| Horsepower Constant Torque | 400 hp |
| Weight | 370.0 LB |

