- 460 Input Voltage
- NEMA 1 Enclosure
- Vector Duty
- 100 hp Constant Torque
- 125 hp Variable Torque
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
features
- Motor overspeed
- Over/Under voltage
- Adjustable current limit
- Isolated control circuitry
- Digital display for fault conditions
- Selectable automatic restart at momentary power loss
- Manual restart
- Line to line and line to ground faults
- Over-temperature
- Motor overload
- Linear heat sink thermal sensor
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
| Output Current - Variable Torque | 160 A |
| Horsepower Constant Torque | 100 hp |
| Inverter or Vector Duty | Vector Duty |
| Cooling Type | Forced Air |
| RefPicture | 18HC |
| Installed Options | Opt Dynamic Braking, Keypad |
| Phase | Three Phase |
| Output Current - Variable Torque [Max] | 184 A |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque | 125 A |
| Mult. Sym. | E1 |
| Load Type | Constant Torque, Variable Torque |
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485 |
| Horsepower Variable Torque | 125 hp |
| Input Voltage | 460 |
| Size Code | E |
| Depth | 12 in |
| Washdown Duty | No |
| Output Current - Constant Torque [Max] | 220 A |
| Weight | 186.0 LB |
| EAN or UPC | 781568176528 |

