- 460 Input Voltage
- NEMA 4 Enclosure
- Vector Duty
- 7 1/2 hp Constant Torque
- 10 hp Variable Torque
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- Suitable for frequent washdowns
- NEMA 4x indoor enclosure as standard
features
- Motor overload
- Linear heat sink thermal sensor
- Motor overspeed
- Adjustable current limit
- Isolated control circuitry
- Digital display for fault conditions
- Selectable automatic restart at momentary power loss
- Manual restart
- Over/Under voltage
- Line to line and line to ground faults
- Over-temperature
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
| Installed Options | Dynamic Braking, Keypad |
| RefPicture | 18HW |
| Load Type | Constant Torque, Variable Torque |
| Cooling Type | Forced Air |
| Mult. Sym. | E1 |
| Depth | 7.1 in |
| Horsepower Variable Torque | 10 hp |
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485 |
| Output Current - Variable Torque | 14 A |
| Size Code | B |
| Output Current - Constant Torque | 11 A |
| Enclosure | NEMA 4 |
| Output Current - Variable Torque [Max] | 17 A |
| Phase | Three Phase |
| Washdown Duty | Yes |
| Input Voltage | 460 |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 19 A |
| Horsepower Constant Torque | 7 1/2 hp |
| Weight | 30.0 LB |
| EAN or UPC | 781568184707 |

