- 230 Input Voltage
- NEMA 1 Enclosure
- Vector Duty
- 30 hp Constant Torque
- 40 hp Variable Torque
compliances
- 0
options
- DC tach interface
- Analog relay output
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
| RefPicture | 18HC |
| Output Current - Constant Torque [Max] | 200 A |
| Depth | 9.75 in |
| Installed Options | Opt Dynamic Braking, Keypad |
| Washdown Duty | No |
| Horsepower Constant Torque | 30 hp |
| Input Voltage | 230 |
| Output Current - Variable Torque | 104 A |
| Output Current - Variable Torque [Max] | 120 A |
| Cooling Type | Forced Air |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Phase | Three Phase |
| Output Current - Constant Torque | 80 A |
| Enclosure | NEMA 1 |
| Horsepower Variable Torque | 40 hp |
| Weight | 95.0 LB |
| EAN or UPC | 781568198780 |

