- 1/3 hp
- 1200 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Air circulation
features
- Automatic thermal overload
- Ball bearings
- Class B insulation
- Extended through bolts on 5.13" bolt circle for mounting fan shroud
- Heavy-gauge steel yoke with 180° slot for wide angle rotation
- Reversible rotation
- Shaft slinger
- Terminal panel with quick connections
| Voltage | 115 |
| Mult. Sym. | C1 |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| RPM | 1200 rpm, 900 rpm |
| Poles | 6 |
| Frame | 56YZ |
| Open End Bearing | 6203 |
| Full Load Pf | 0 |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Mounting Style | F-1 |
| RefPicture | YPC144A |
| Brake Feature | No |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Enclosure | TEAO |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Full Load rpm | 1075 rpm |
| Hz | 60 Hz |
| Full Load Amps | 4.7 |
| Type | 1714C |
| Phase | Single Phase |
| Design | - |
| Mounting | Yoke/Pedestal |
| Motor Application | Fan & Blower |
| VoltCode | L |
| Product Line | N |
| Rotation | RS |
| Useable at 208V | No |
| Full Load Efficiency | N/A |
| Voltage Rating | 115 |
| Weight | 22.0 LB |
| EAN or UPC | 781568407684 |

