description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Enclosure | Totally Enclosed |
| Voltage | 208-230/460 |
| Voltage Rating | 208-230/460 |
| HP [Min] | 5 |
| Frame | 184T |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Model | XT |
| Weight | 115.0 LB |
| EAN or UPC | 781568960622 |

