- 10 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Food processing
- Where motor is regularly exposed to high pressure washdown
features
- Moisture sealant on bolt heads, between frame and endplates
- Neoprene gaskets
- Double-sealed bearings
- Forsheda® v-ring slinger
- Stainless steel shaft
- Electrostatically applied epoxy finish
- Class F insulation
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 19.03 in |
| Mounting Style | F-1 |
| Full Load Efficiency | 89.5 % |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Frame Size | 215T |
| BALD Family Names | Washdown Duty |
| Poles | 4 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Voltage | 208-230/460 |
| Motor Shaft Size | 1 3/8 in |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Useable at 208V | Yes |
| Voltage Rating | 460, 230, 208 |
| Frame | 215T |
| Full Load Amps | 14.2 |
| Mounting | Rigid Base |
| Motor Shaft Length | 3 3/8 in |
| RefPicture | WDM |
| VoltCode | E |
| Motor Application | Washdown Duty |
| C Face Kit | 37-1304 |
| Full Load rpm | 1760 rpm |
| Brake Feature | No |
| Phase | Three Phase |
| Frame Material | Epoxy Coated |
| Rotation | R |
| Full Load Pf | 73 |
| Type | 3740M |
| Drive End Bearing | 6307 |
| Washdown Duty | Yes |
| Open End Bearing | 6206 |
| Efficiency Group | Standard Efficient |
| Product Line | RG |
| Service Factor | 1.15 |
| Design | B |
| Enclosure | TEFC |
| Weight | 139.0 LB |
| EAN or UPC | 781568215364 |

