- 2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Food processing
features
- Moisture-resistant windings
- Sealed ball bearings with moisture-resistant grease
- Tropicalization
- Interchangeable to most OEM equipment including MEYN and GAMCO
| Useable at 208V | Yes |
| RPM | 1800 rpm |
| Full Load Efficiency | 84 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| BALD Family Names | Washdown Duty |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230, 208 |
| Mult. Sym. | L1 |
| VoltCode | E |
| Full Load rpm | 1740 rpm |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Efficiency Group | Epact Efficient |
| Rotation | R |
| Full Load Pf | 79 |
| Motor Application | Washdown Duty |
| Product Line | RG |
| Washdown Duty | Yes |
| Poles | 4 |
| Voltage | 208-230/460 |
| Type | 3528M |
| Full Load Amps | 2.8 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| RefPicture | WDM_TP |
| Brake Feature | No |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Frame | 145T |
| Design | B |
| Weight | 42.0 LB |
| EAN or UPC | 781568309230 |

