- 1 3/4" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Left Output Shaft
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Box Width | 3 11/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Frame Size | 56C |
| Max. Input HP @ 100 rpm | 0.062 hp |
| Motor Application | General Purpose |
| Washdown Duty | Yes |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 50:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Configuration | Left Output |
| Box Length | 5 9/16 in |
| Center Distance | 1 3/4 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input HP @ RPM | 0.31 hp @ 1150 rpm, 0.38 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Box Height | 5 3/4 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7 3/8 x 4 |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Weight | 27.0 LB |
| EAN or UPC | 781568196342 |

