- 2.620" Center Distance
- 140TC Frame
- 40:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/8" Left Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Output Configuration | Left Output |
| Washdown Duty | Yes |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input HP @ RPM | 1.08 hp @ 1150 rpm, 1.23 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Frame Size | 140TC |
| Max. Input HP @ 100 rpm | 0.247 hp |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Ratio | 40:1 |
| Box Length | 7 3/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Box Width | 4 7/16 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Frame | 140TC |
| Box Height | 8 in |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Center Distance | 2.625 in |
| Weight | 55.0 LB |
| EAN or UPC | 781568196311 |

