Skip to content Skip to navigation menu
Baldor-RelianceWDGF1024BG

WDGF1024BG

900 Series Worm Gear Reducer
Item #100999669
  • 2 3/8" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled
  • 1 1/8" Left Output
  • Washdown Duty
  • Cast Iron - Epoxy Coated Housing
  • 5 in x 2 7/8 in Bolt Center
+ Show More + Show Less
Baldor-RelianceWDGF1024BG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled
  • 1 1/8" Left Output

features

  • Housing and covers are cast stainless steel to endure hostile environments
  • 304 stainless output shafts and all stainless steel hardware for long rust resistance life
  • O-ring sealed housing and motor interface helps keep contaminants out
  • Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation
  • BISSC certified (Baking Industry Sanitation Standards Committee)
  • Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
  • Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
Box Width 4 1/16 in
Box Height 6 15/16 in
Bolt Centers w/ Vertical "J" Base Kit (in) 9 3/16 x 2 7/8
Output Configuration Left Output
Torque Out @ 1750 rpm 893 in lb
Output Torque @ RPM 893 in lb @ 1750 rpm
Motor Application General Purpose
Base to Centerline of Input Shaft 4.88 in
Housing Material Cast Iron - Epoxy Coated
Frame Size 140TC
Input (Shaft or Bore) Size 7/8 in
Bolt Center Length x Bolt Center Width 5 in x 2 7/8 in
Base to Shaft Center Height w/Low Vert. Base Kit 3.38 in
Output (Shaft or Bore) Size 1 1/8 in
Washdown Duty Yes
Input Configuration C-Face Quilled
Box Length 6 7/16 in
Bolt Centers w/ Vertical Base Kits (in) 8 3/8 x 4 7/8
RefPicture WDGF
Ratio 10:1
Bolt Center 5 in x 2 7/8 in
Input HP @ RPM 2.34 hp @ 1150 rpm, 2.73 hp @ 1750 rpm
Base to Shaft Center Height w/High Vert. Base Kit 5 1/4 in
Output RPM @ 1750 rpm Input 175 rpm
Max. Input HP @ 100 rpm 0.373 hp
Base to Centerline of Output Shaft 2 1/2 in
HP @ RPM 2 hp @ 1800 rpm
Base to Shaft Center Height w/Std. Base Kit 3 1/4 in
Bolt Centers w/ Std. Base Kit (in) 7 1/16 x 4 7/8
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Mult. Sym. GB
Center Distance 2.375 in
Frame 140TC
Base to Shaft Center Height w/Vert. "J" Base Kit 4.06 in
Weight 40.0 LB
EAN or UPC 781568195963
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison