- 10 HP, 3600 RPM, 60 Hertz, 208-230 Volt, Single Phase, ODP - Open Drip Proof, C-Face (With Base), 215TCz Frame, 1.15 SF
applications
- Pumping systems where only single phase power is available
features
- Heavy-gauge steel frame construction
- Corrosion-resistant finish
- Ball bearings
- Mounts in any position
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 215TCZ |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| Mult. Sym. | L1 |
| Motor Shaft Size | 1 3/8 in |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| VoltCode | D1 |
| Full Load rpm | 3450 rpm |
| Useable at 208V | Yes |
| Design | L |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Product Line | RG |
| Voltage | 230 |
| Hz | 60 Hz |
| Motor Shaft Length | 3 3/8 in |
| Open End Bearing | 6206 |
| Type | 3740L |
| Poles | 2 |
| Rotation | R |
| Motor Application | Pump Duty |
| Full Load Efficiency | 83 % |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Washdown Duty | No |
| Mounting | C-Face - With Base |
| Enclosure | ODP |
| RefPicture | WCL1508T |
| Full Load Amps | 46 |
| Full Load Pf | 86 |
| BALD Family Names | Pump Motor |
| Drive End Bearing | 6309 |
| Weight | 143.0 LB |
| EAN or UPC | 781568114827 |

