- 5 hp
- 1750 rpm
- B5 Metric Flange w/Feet
- TEFC - Totally Enclosed Fan Cooled
- D112D Frame
applications
- SCR drive motors for replacement on machinery requiring metric mounting dimensions.
features
- Metric flange or C-face per IEC standards
- Bolt on nonmetric base
- Class F insulation
- Tach adaptable except type 135S
- 20:1 constant torque speed range
- Type 135S and 3300P motors are TENV
- all others are TEFC
| Drive End Bearing | 6206 |
| Mounting | B5 Metric Flange w/ Feet |
| Field Weakened rpm | 1750 rpm |
| BALD Family Names | Metric Motor |
| Armature Voltage | 180 |
| Field Voltage | PM |
| Recommened Tachometer Kit | TK3600P |
| Motor Shaft Size | 1.103 in |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6206 |
| Blower No. | N/A |
| Insulation | F |
| Winding | Permanent Magnet |
| Recommended Control | BC155 |
| Field Amps Full Load | PM |
| Mult. Sym. | L1 |
| Base Speed | 1800 rpm |
| RefPicture | VPD |
| Remarks | SCR Drive Motor |
| Motor Shaft Length | 2.2 in |
| C Dimension | 29.57 in |
| Washdown Duty | No |
| Motor Application | IEC Standard |
| Type | 3681P |
| Enclosure | TEFC |
| Dwg_Suffix | A |
| Frame | D112D |
| Drawing | 36LYP110 |
| Armature Amps Full Load | 24.5 A |
| RPM Type | 3 |
| Mounting Style | F-1 |
| Weight | 166.0 LB |
| EAN or UPC | 781568154939 |

