- 1/4 hp
- 1750 rpm
- B5 Metric Flange w/Feet
- TENV - Totally Enclosed Non-Ventilated
- D71D Frame
applications
- SCR drive motors for replacement on machinery requiring metric mounting dimensions.
features
- Metric flange or C-face per IEC standards
- Bolt on nonmetric base
- Class F insulation
- Tach adaptable except type 135S
- 20:1 constant torque speed range
- Type 135S and 3300P motors are TENV
- all others are TEFC
| Mounting | B5 Metric Flange w/ Feet |
| BALD Family Names | Metric Motor |
| Service Factor | 1 |
| Dwg_Suffix | B |
| Drive End Bearing | 6203 |
| Insulation | F |
| Field Weakened rpm | 1750 rpm |
| RefPicture | VPD |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Field Amps Full Load | PM |
| Blower No. | N/A |
| Enclosure | TENV |
| Type | 3320P |
| RPM Type | 3 |
| Recommended Control | BC140 |
| Recommened Tachometer Kit | TK3300 |
| Motor Shaft Size | 0.551 in |
| Mounting Style | F-2 |
| Mult. Sym. | K |
| Washdown Duty | No |
| C Dimension | 11.6 in |
| Open End Bearing | 6203 |
| Motor Application | IEC Standard |
| Remarks | SCR Drive Motor |
| Frame | D71D |
| Drawing | 33LY2370 |
| Armature Voltage | 180 |
| Armature Amps Full Load | 1.25 A |
| Motor Shaft Length | 1.04 in |
| Base Speed | 1800 rpm |
| Winding | Permanent Magnet |
| Field Voltage | PM |
| Weight | 23.5 LB |
| EAN or UPC | 781568154731 |

