- 1 1/2 hp
- 3600 rpm
- 60 Hz
- 208/230/460
- Three Phase
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
- Processing industry applications requiring protection against corrosion due to severe environmental operating conditions.
features
- Stainless steel (416) shafts
- 1.0 service factor at 50 °C
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Amps | 5-4.6/2.3 |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz |
| Type | 0516M |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| Mult. Sym. | L1 |
| Motor Shaft Length | 2 1/4 in |
| Frame | 143TC |
| Motor Application | Mill & Chemical |
| C Dimension | 12 3/4 in |
| Frame Size | 140TC |
| Poles | 2 |
| Rotation | R - |
| Full Load Efficiency | 75.5 % |
| Drive End Bearing | 6205 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Frame Material | Cast Iron |
| Motor Shaft Size | 7/8 in |
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6203 |
| Weight | 55.0 LB |
| EAN or UPC | 781568108178 |

