- 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Shakers
- Blowers
- Pumps
- Mixers
features
- Torques exceeding NEMA standards
- Copper windings
- Corrosion treated and precision balanced rotors
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 74 % |
| Full Load Amps | 0.9 |
| Efficiency Group | Standard Efficient |
| Voltage | 575 |
| Type | X3513M |
| Mult. Sym. | K |
| Service Factor | 1 |
| RefPicture | VMXP |
| C Dimension | 14.3 in |
| Hz | 60 Hz |
| Poles | 4 |
| Motor Application | Explosion Proof |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Product Line | N |
| Drive End Bearing | 6205 |
| Frame | 56C |
| Open End Bearing | 6203 |
| Rotation | R |
| Full Load rpm | 1725 rpm |
| Mounting | C-Face - Less Base |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Frame Size | 56C |
| Washdown Duty | No |
| Design | B |
| RPM | 1800 rpm |
| Motor Shaft Length | 1 7/8 in |
| BALD Family Names | Explosion Proof, C-Face |
| Substitute Motor | VM7010-5 |
| VoltCode | H |
| Brake Feature | No |
| Full Load Pf | 60 |
| Frame Material | Steel |
| Useable at 208V | No |
| Voltage Rating | 575 |
| Enclosure | XPFC |
| Motor Shaft Size | 5/8 in |
| Weight | 37.0 LB |
| EAN or UPC | 781568119556 |

