- 5 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Conveyors
- Gear reducers
- Applications requiring Design C torques
features
- Heavy-duty frames
- Class F insulation
- Class B rise
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 85.5 % |
| Motor Shaft Length | 2 3/4 in |
| Enclosure | TEFC |
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Rotation | R |
| Motor Application | General Purpose |
| Open End Bearing | 6205 |
| Full Load Pf | 80 |
| Type | 0634M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1725 rpm |
| Drive End Bearing | 6206 |
| VoltCode | F |
| Efficiency Group | Standard Efficient |
| BALD Family Names | C-Face, Severe Duty |
| Service Factor | 1.15 |
| Frame Size | 180TC |
| RefPicture | VMTE |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Shaft Size | 1 1/8 in |
| Washdown Duty | No |
| Frame | 184TC |
| Mounting | C-Face - Less Base |
| Full Load Amps | 6.6 |
| Useable at 208V | No |
| Mult. Sym. | L1 |
| Poles | 4 |
| Brake Feature | No |
| Product Line | N |
| Voltage | 230/460 |
| Design | C |
| Frame Material | Cast Iron |
| Weight | 109.0 LB |
| EAN or UPC | 781568112663 |

