Skip to content Skip to navigation menu
Quarry Duty Motor

VM3661T-9

Quarry Duty Motor
Item #101002507
  • 3 hp
  • 1800 rpm
  • 60 Hz
  • 230 V/460 V
  • Three Phase
  • TEFC - Totally Enclosed Fan Cooled
  • 182TC Frame
  • C-Face - Less Base
  • 1.15 Service Factor
  • F-1 Mounting Style
  • Standard Efficient
  • General Purpose
  • 8.6/4.3 Full Load Amps
  • Cast Iron
+ Show More + Show Less
Quarry Duty Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 hp
  • 1800 rpm
  • 60 Hz
  • 230 V/460 V
  • Three Phase

applications

  • Conveyors
  • Gear reducers
  • Applications requiring Design C torques

features

  • Heavy-duty frames
  • Class F insulation
  • Class B rise

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing 6206
Efficiency Group Standard Efficient
RefPicture VMTE
Motor Application General Purpose
Poles 4
Voltage Rating 460, 230
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Frame Material Cast Iron
Open End Bearing 6205
Product Line N
C Dimension 16 in
Voltage 230/460
Phase Three Phase
Full Load Efficiency 84 %
Design C
Mult. Sym. L1
VoltCode F
Substitute Motor CM3661T
Hz 60 Hz
Motor Shaft Size 1 1/8 in
Frame Size 180TC
Rotation R
Motor Shaft Length 2 3/4 in
Mounting Style F-1
Full Load Pf 75
Enclosure TEFC
Full Load rpm 1725 rpm
Mounting C-Face - Less Base
Service Factor 1.15
Brake Feature No
Type 0623M
Frame 182TC
Useable at 208V No
Full Load Amps 4.3
RPM 1800 rpm
BALD Family Names C-Face, Severe Duty
Washdown Duty No
Weight 97.0 LB
EAN or UPC 781568112656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison