- 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Blowers
- Machine tools
- Conveyors
features
- 1.15 service factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating | 575 |
| Mounting | C-Face - Less Base |
| Rotation | R |
| Mult. Sym. | LS |
| Washdown Duty | No |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame | 56C |
| BALD Family Names | C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 0.8 |
| Useable at 208V | No |
| Full Load Pf | 63 |
| Service Factor | 1.25 |
| Brake Feature | No |
| Frame Material | Steel |
| Voltage | 575 |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Type | 3416M |
| Full Load Efficiency | 74 % |
| Poles | 4 |
| VoltCode | H |
| Substitute Motor | VM3542-5 |
| Frame Size | 56C |
| Full Load rpm | 1725 rpm |
| RefPicture | VM3534 |
| Design | B |
| Product Line | N |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| C Dimension | 11.38 |
| Open End Bearing | 6203 |
| Weight | 22.0 LB |
| EAN or UPC | 781568119327 |

