- 1/3 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Blowers
- Machine tools
- Conveyors
features
- 1.15 service factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| Motor Shaft Length | 1 7/8 in |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.35 |
| BALD Family Names | C-Face |
| VoltCode | H |
| Mult. Sym. | LS |
| Type | 3413M |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Voltage Rating | 575 |
| Frame Size | 56C |
| Voltage | 575 |
| Useable at 208V | No |
| Full Load rpm | 1725 rpm |
| Brake Feature | No |
| Substitute Motor | VM3538-5 |
| Mounting | C-Face - Less Base |
| Full Load Pf | 57 |
| Frame Material | Steel |
| Product Line | N |
| Full Load Amps | 0.64 |
| Frame | 56C |
| Mounting Style | F-1 |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Poles | 4 |
| Rotation | R |
| Full Load Efficiency | 68 % |
| Hz | 60 Hz |
| RefPicture | VM3534 |
| Washdown Duty | No |
| Weight | 21.0 LB |
| EAN or UPC | 781568119310 |

