- 3 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Medium thrust in-line pump applications
- Wastewater treatment plants
- Petro chemical industry
- Pulp and paper mills
- Agricultural irrigation applications
features
- Corrosion-resistant epoxy finish
- Cast iron construction
- Designed for vertical mounting
- Rotatable conduit box
- Stainless steel nameplate
- Shaft seals
- Two lifting lugs
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 775 in |
| Mult. Sym. | L1 |
| Voltage | 208-230/460 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Product Line | N |
| Drive End Bearing | 9307 |
| RPM | 3600 rpm |
| Motor Application | Pump Duty, Mill & Chemical |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Mounting | P-Base Vertical |
| Full Load Efficiency | 80 % |
| Brake Feature | No |
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6206 |
| Full Load Amps | 3.9 |
| Rotation | R |
| Full Load Pf | 87 |
| VoltCode | E |
| Design | B |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 208 |
| Frame Material | Cast Iron |
| Type | 0620M |
| RefPicture | VLCP |
| Frame | 182LP |
| BALD Family Names | Pump Motor |
| Useable at 208V | Yes |
| Poles | 2 |
| Washdown Duty | No |
| Weight | 113.0 LB |
| EAN or UPC | 781568154465 |

