- 3 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Pumps
- Fans
- Machine tools
- Conveyors
- Gear reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | General Purpose |
| Rotation | R |
| Enclosure | ODP |
| Full Load Amps | 14 |
| Useable at 208V | Yes |
| VoltCode | B1 |
| C Dimension | 16.56 in |
| Full Load Pf | 88 |
| BALD Family Names | C-Face, Single Phase Motor |
| Brake Feature | No |
| Poles | 2 |
| Hz | 60 Hz |
| Full Load rpm | 3450 rpm |
| Mounting | C-Face - Less Base |
| Voltage | 115/230 |
| Mult. Sym. | L1 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Drive End Bearing | 6206 |
| Frame | 182TC |
| Product Line | N |
| Full Load Efficiency | 78 % |
| Open End Bearing | 6205 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Motor Shaft Length | 2 3/4 in |
| Substitute Motor | VL3606T |
| Type | 3628L |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | L |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| Motor Shaft Size | 1 1/8 in |
| Frame Size | 180TC |
| RefPicture | CLDP |
| Weight | 61.0 LB |
| EAN or UPC | 781568110959 |

