- 1 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings with locked drive end construction
- Open drip-proof style are furnished with rodent screens at both ends
- Mounting designed to support pump unit
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Pf | 74 |
| VoltCode | E1 |
| Washdown Duty | No |
| Product Line | N |
| Useable at 208V | Yes |
| Phase | Three Phase |
| Mult. Sym. | L1 |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Full Load rpm | 1725 rpm |
| Motor Shaft Size | 7/8 in |
| Open End Bearing | 6203 |
| Enclosure | ODTF |
| Drive End Bearing | 6206 |
| Hz | 60 Hz |
| Design | B |
| BALD Family Names | Pump Motor |
| Full Load Efficiency | 77 % |
| Type | 3516M |
| Voltage Rating | 460, 230 |
| Motor Application | Pump Duty |
| Full Load Amps | 1.7 |
| RefPicture | VJMMDP |
| Mounting Style | F-1 |
| Poles | 4 |
| Voltage | 230/460 |
| Frame Material | Steel |
| Enclosure Designation | ODTF - Open Drip Thru Fan |
| Service Factor | 1.15 |
| Rotation | R |
| RPM | 1800 rpm |
| Frame | 143JM |
| Weight | 37.0 LB |
| EAN or UPC | 781568154298 |

