- 15 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings
- Locked drive end construction
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 208-230/460 |
| Design | B |
| Type | 0744M |
| Motor Shaft Size | 1 3/8 in |
| Open End Bearing | 6307 |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Full Load rpm | 1760 rpm |
| Mounting | C-Face - Less Base |
| RefPicture | VJMM3558T |
| Full Load Pf | 81 |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Useable at 208V | Yes |
| Drive End Bearing | 6309 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Poles | 4 |
| Voltage Rating | 460, 230, 208 |
| Frame | 254JM |
| Full Load Amps | 20 |
| Motor Shaft Length | 3 3/4 in |
| VoltCode | E |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 87.5 % |
| Product Line | N |
| Mult. Sym. | L1 |
| Brake Feature | No |
| BALD Family Names | Pump Motor |
| Phase | Three Phase |
| Weight | 236.0 LB |
| EAN or UPC | 781568221884 |

