
Baldor-Reliance
VFSWDNM3558-E
Food Safe Premium Efficient Encapsulated Stainless Steel Motors
Item #114013028


-
IP69 for Water
-
NEMA Premium
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
Full Load Amps | 2.8 |
Full Load Efficiency | 88.5 % |
Frame | 56C |
Phase | Three Phase |
Mounting | Without Base |
Voltage | 230/460 |
Enclosure | TENV |
C Dimension | 15.04 in |
RPM | 1,800 rpm |
HP [Min] | 2 |
Weight | 63.0 LB |
EAN or UPC | 781568862971 |
-
IP69 for Water
-
NEMA Premium
