Baldor-Reliance
VFSWDM3558T-E
Food Safe Premium Efficient Encapsulated Stainless Steel Motors
Item #114013022
-
IP69 for Water -
NEMA Premium
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Full Load Efficiency | 86.5 % |
| Mounting | Without Base |
| HP [Min] | 2 |
| RPM | 1,800 rpm |
| Voltage | 230/460 |
| C Dimension | 13.96 in |
| Phase | Three Phase |
| Frame | 145TC |
| Full Load Amps | 2.8 |
| Enclosure | TEFC |
| Weight | 63.0 LB |
| EAN or UPC | 781568862919 |
-
IP69 for Water -
NEMA Premium


