Baldor-Reliance
VFSWDM3537-E
Food Safe Premium Efficient Encapsulated Stainless Steel Motors
Item #114012989
-
IP69 for Water -
NEMA Premium
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| RPM | 3,600 rpm |
| C Dimension | 11.78 in |
| Phase | Three Phase |
| Enclosure | TENV |
| Voltage | 208-230/460 |
| Mounting | Without Base |
| Full Load Amps | 0.7 |
| Frame | 56C |
| HP [Min] | 1/2 |
| Full Load Efficiency | 84 % |
| Weight | 35.0 LB |
| EAN or UPC | 781568856970 |
-
IP69 for Water -
NEMA Premium


