- 7 1/2 hp
- 1,800 rpm
- 208/230/460 Volts
- Three Phase
- 60 Hz
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Mounting Style | F-1 |
| RefPicture | VEWDM |
| Motor Application | Premium Efficient, Washdown Duty |
| Design | A |
| Full Load rpm | 1770 rpm |
| Type | 3744M |
| Hz | 60 Hz |
| Rotation | R |
| VoltCode | E |
| Full Load Pf | 76 |
| Voltage | 230/460 |
| RPM | 1,800 rpm |
| Washdown Duty | Yes |
| Efficiency Group | Premium Efficient |
| Open End Bearing | 6206 |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1.15 |
| Frame Size | 210TC |
| Phase | Three Phase |
| Enclosure | TEFC |
| Useable at 208V | Yes |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Brake Feature | No |
| Mounting | C-Face - Less Base |
| Drive End Bearing | 6307 |
| Mult. Sym. | L1 |
| Frame | 213TC |
| Product Line | N |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 10.2 |
| Weight | 151.0 LB |
| EAN or UPC | 781568457658 |
-
NEMA Premium -
IP55



