Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting Style
F-1
Phase
Three Phase
Hz
60 Hz
Frame Size
210TC
Motor Application
General Purpose
Mounting
C-Face - Less Base
RPM
1800 rpm
Efficiency Group
Premium Efficient
Voltage Rating
575
Enclosure
TEFC
C Dimension
19 1/4 in
Full Load Amps
10.2
Drive End Bearing
6307
Frame
215TC
Frame Material
Cast Iron
Motor Shaft Length
3 3/8 in
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Poles
4
Full Load rpm
1760 rpm
Service Factor
1.15
Voltage
575
Design
B
Motor Shaft Size
1 3/8 in
Full Load Efficiency
91.7 %
Washdown Duty
No
Weight
231.0 LB
EAN or UPC
781568154205
We're here for you
with Service Centers across the country - We have your back