Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
C Dimension
19 1/4 in
Motor Shaft Size
1 3/8 in
Full Load Amps
8
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6307
Frame Material
Cast Iron
Service Factor
1.15
Rotation
R
RPM
1800 rpm
Full Load Efficiency
91.7 %
Open End Bearing
6206
Motor Application
General Purpose
Full Load rpm
1770 rpm
Type
0740M
Mult. Sym.
L1
Frame Size
210TC
Frame
213TC
VoltCode
H
Motor Shaft Length
3 3/8 in
Poles
4
Efficiency Group
Premium Efficient
Phase
Three Phase
Washdown Duty
No
Hz
60 Hz
Voltage
575
Voltage Rating
575
Brake Feature
No
Mounting Style
F-1
Product Line
N
Enclosure
TEFC
Mounting
C-Face - Less Base
Full Load Pf
76
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Design
A
RefPicture
VEM
Useable at 208V
No
Weight
170.0 LB
EAN or UPC
781568154182
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back