Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
12.56 in
Motor Shaft Size
7/8 in
Voltage
575
Mounting
C-Face - Less Base
Frame
145TC
Mounting Style
F-1
Hz
60 Hz
Efficiency Group
Premium Efficient
Washdown Duty
No
Design
B
Type
0532M
VoltCode
H
Brake Feature
No
Voltage Rating
575
Open End Bearing
6203
Frame Size
140TC
Service Factor
1.15
Full Load rpm
1725 rpm
Useable at 208V
No
Rotation
R
RefPicture
VEM
Phase
Three Phase
Full Load Amps
2.2
Poles
4
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Full Load Efficiency
86.5 %
Motor Shaft Length
2 1/4 in
Motor Application
General Purpose
Drive End Bearing
6205
Frame Material
Cast Iron
Full Load Pf
82
Mult. Sym.
L1
RPM
1800 rpm
Product Line
N
Enclosure
TEFC
Weight
56.0 LB
EAN or UPC
781568154120
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back