Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture
VEM
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Rotation
R
Full Load Amps
1.6
Frame Size
140TC
Brake Feature
No
Frame
145TC
Motor Application
General Purpose
Efficiency Group
Premium Efficient
Mounting Style
F-1
Voltage
575
Product Line
N
VoltCode
H
Mult. Sym.
L1
Phase
Three Phase
Service Factor
1.15
RPM
1800 rpm
Drive End Bearing
6205
Motor Shaft Length
2 1/4 in
Frame Material
Cast Iron
Motor Shaft Size
7/8 in
Mounting
C-Face - Less Base
Full Load Efficiency
86.5 %
Useable at 208V
No
Open End Bearing
6203
Hz
60 Hz
Voltage Rating
575
Design
B
Full Load rpm
1740 rpm
C Dimension
12.56 in
Type
0528M
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Poles
4
Enclosure
TEFC
Full Load Pf
80
Washdown Duty
No
Weight
63.0 LB
EAN or UPC
781568154106
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back