- 2 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Fans Blowers Speed reducers Compressors Machine tools Conveyors
- Speed reducers
- Compressors
- Machine tools
- Conveyors
- Fans
- Blowers
features
- Locked drive end bearing Heavy-gauge steel frame Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Ball bearings
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Poles | 4 |
| Enclosure | ODP |
| Product Line | N |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Frame | 56C |
| Rotation | R |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage | 208-230/460 |
| Motor Shaft Size | 5/8 in |
| VoltCode | E |
| Frame Material | Steel |
| RPM | 1800 rpm |
| BALD Family Names | C-Face |
| Open End Bearing | 6203 |
| Mounting | C-Face - Less Base |
| Design | B |
| Drive End Bearing | 6205 |
| Substitute Motor | VM3554 |
| Mult. Sym. | LS |
| Phase | Three Phase |
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating |
208 230 460 |
| Frame Size | 56C |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Brake Feature | No |
| RefPicture | CMDP |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1725 rpm |
| Type | 3520M |
| Useable at 208V | Yes |
| Service Factor | 1.15 |
| Full Load Efficiency | 78.5 % |
| Full Load Pf | 72 |
| C Dimension | 12.31 in |
| Full Load Amps | 2.4 |
| Weight | 35.0 LB |
| EAN or UPC | 781568764053 |

