- 10 hp
- 1,800 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
- Petrochemical plants
- Severe environmental operating conditions
features
- Stainless steel nameplate and corrosion-resistant hardware
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Cast iron frames
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Tropicalization
- NEMA Premium® efficiency
- Three-year warranty
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 215TC |
| Full Load rpm | 1760 rpm |
| Full Load Pf | 81 |
| Voltage | 230/460 |
| RefPicture | VCP |
| Motor Application | Mill & Chemical |
| Full Load Amps | 12.6 |
| Mounting | C-Face - Less Base |
| Service Factor | 1.15 |
| Frame Size | 210TC |
| Mult. Sym. | L1 |
| Full Load Efficiency | 91.7 % |
| Poles | 4 |
| Type | 0750M |
| Open End Bearing | 6206 |
| Product Line | N |
| BALD Family Names | Premium Efficient, C-Face, Severe Duty |
| Efficiency Group | Premium Efficient |
| Rotation | R |
| Useable at 208V | Yes |
| Brake Feature | No |
| Voltage Rating | 460, 230 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Drive End Bearing | 6307 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Design | A |
| Hz | 60 Hz |
| VoltCode | E1 |
| Washdown Duty | No |
| Weight | 231.0 LB |
| EAN or UPC | 781568310090 |
-
NEMA Premium


