Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage
460
RPM
1800 rpm
Service Factor
1.15
Full Load rpm
1770 rpm
Frame
213TC
Mult. Sym.
L1
Mounting Style
F-1
Full Load Amps
9.8
Hz
60 Hz
Open End Bearing
6206
Poles
4
Phase
Three Phase
Efficiency Group
Premium Efficient
Brake Feature
No
Useable at 208V
No
Motor Application
Mill & Chemical, Premium Efficient
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Washdown Duty
No
Voltage Rating
460
Full Load Efficiency
91.7 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Rotation
R
RefPicture
VCP
Drive End Bearing
6307
Product Line
N
Mounting
C-Face - Less Base
Type
0740M
VoltCode
G
Full Load Pf
76
Frame Size
210TC
Enclosure
TEFC
Design
A
Weight
201.0 LB
EAN or UPC
781568400883
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back